TREAD DEPTH GAUGE TIRE
879.998
- UNSPSC 41112401
0715002532961 5
0715002532961 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
30 pieces in stock at Vaughan, ON as of 9:48 AM. Directions. Call: (289) 474-5447
25 pieces in stock at Mississauga, ON as of 9:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Dimensions | 0.5 x 1 x 3-3/8 in |
| EAN | 4065746029490 |
Features
| Use to determine the remaining tread depth on passenger and light truck tires |
| Indicator bar marked with both inches (1/32” increments) and millimetres |
| Dimensions: 0.5” x 1” x 3 3/8” |